




€21.03/ pieceexcl. VAT
€25.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.03 | - |
10+ | €15.05 | 28.46% |
25+ | €11.82 | 43.81% |
50+ | €10.05 | 52.21% |
100+ | €9.37 | 55.47% |
200+ | €9.03 | 57.09% |
500+ | €8.32 | 60.43% |
1000+ | €7.89 | 62.51% |
2500+ | €7.26 | 65.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3236-25 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |