




€18.96/ pieceexcl. VAT
€22.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.96 | - |
10+ | €13.74 | 27.56% |
25+ | €12.24 | 35.47% |
50+ | €10.24 | 45.99% |
100+ | €9.60 | 49.40% |
200+ | €9.18 | 51.60% |
500+ | €8.47 | 55.31% |
1000+ | €7.98 | 57.92% |
2500+ | €7.39 | 61.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3236-20 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |