




€24.26/ pieceexcl. VAT
€29.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.26 | - |
10+ | €17.18 | 29.21% |
25+ | €13.32 | 45.11% |
50+ | €11.00 | 54.66% |
100+ | €10.13 | 58.26% |
200+ | €9.80 | 59.59% |
500+ | €9.06 | 62.65% |
1000+ | €8.59 | 64.60% |
2500+ | €7.94 | 67.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 40 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |