IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-3034-25

  • ERIKS:13567545
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€19.70/ pieceexcl. VAT

€23.84incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.70

-

10+

€14.04

28.74%

25+

€11.00

44.17%

50+

€9.31

52.75%

100+

€8.65

56.12%

200+

€8.32

57.76%

500+

€7.70

60.95%

1000+

€7.30

62.97%

2500+

€6.73

65.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free