




€17.16/ pieceexcl. VAT
€20.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.16 | - |
10+ | €12.10 | 29.46% |
25+ | €9.37 | 45.40% |
50+ | €7.90 | 53.93% |
100+ | €7.30 | 57.48% |
200+ | €6.99 | 59.25% |
500+ | €6.37 | 62.90% |
1000+ | €5.99 | 65.12% |
2500+ | €5.42 | 68.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |