




€37.28/ pieceexcl. VAT
€45.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.28 | - |
10+ | €25.75 | 30.94% |
25+ | €19.49 | 47.71% |
50+ | €15.68 | 57.95% |
100+ | €14.25 | 61.77% |
200+ | €13.62 | 63.46% |
500+ | €12.62 | 66.16% |
1000+ | €11.97 | 67.89% |
2500+ | €11.02 | 70.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2832-69 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 69 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |