




€18.64/ pieceexcl. VAT
€22.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.64 | - |
10+ | €12.88 | 30.89% |
25+ | €9.73 | 47.81% |
50+ | €7.85 | 57.90% |
100+ | €7.14 | 61.67% |
200+ | €6.82 | 63.40% |
500+ | €6.31 | 66.16% |
1000+ | €5.99 | 67.89% |
2500+ | €5.49 | 70.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
d1 | 28 mm |
d2 | 32 mm |
b1 | 30 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |