




€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.26 | - |
10+ | €12.58 | 31.11% |
25+ | €9.46 | 48.18% |
50+ | €7.60 | 58.38% |
100+ | €6.92 | 62.12% |
200+ | €6.21 | 65.97% |
500+ | €5.80 | 68.26% |
1000+ | €5.45 | 70.14% |
2500+ | €5.04 | 72.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2832-25 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |