IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2832-20

  • ERIKS:13567538
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€17.78/ pieceexcl. VAT

€21.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.78

-

10+

€12.24

31.20%

25+

€9.20

48.29%

50+

€7.37

58.55%

100+

€6.69

62.39%

200+

€5.66

68.16%

500+

€5.26

70.41%

1000+

€4.96

72.12%

2500+

€4.62

74.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2832-20
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free