




€10.77/ pieceexcl. VAT
€13.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.77 | - |
10+ | €6.27 | 41.80% |
25+ | €4.45 | 58.73% |
50+ | €3.72 | 65.43% |
100+ | €3.44 | 68.08% |
200+ | €3.00 | 72.13% |
500+ | €2.83 | 73.72% |
1000+ | €2.66 | 75.31% |
2500+ | €2.51 | 76.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2628-10 |
Shaft diameter | 26 mm |
Outer Diameter | 28 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |