IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2528-35

  • ERIKS:13567535
Image 1
Image 2
Image 1
Image 2
Save to list

€23.31/ pieceexcl. VAT

€28.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.31

-

10+

€13.53

41.97%

25+

€9.61

58.76%

50+

€8.06

65.44%

100+

€7.39

68.30%

200+

€6.50

72.13%

500+

€6.12

73.76%

1000+

€5.80

75.14%

2500+

€5.42

76.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2528-35
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
35 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free