




€15.52/ pieceexcl. VAT
€18.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.52 | - |
10+ | €9.46 | 39.05% |
25+ | €6.75 | 56.55% |
50+ | €5.59 | 64.01% |
100+ | €4.96 | 68.05% |
200+ | €4.31 | 72.22% |
500+ | €4.12 | 73.44% |
1000+ | €3.93 | 74.66% |
2500+ | €3.65 | 76.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |