




€12.56/ pieceexcl. VAT
€15.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.56 | - |
10+ | €8.23 | 34.49% |
25+ | €5.87 | 53.25% |
50+ | €4.67 | 62.78% |
100+ | €3.88 | 69.14% |
200+ | €3.59 | 71.41% |
500+ | €3.34 | 73.37% |
1000+ | €3.15 | 74.89% |
2500+ | €2.91 | 76.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
d1 | 25 mm |
d2 | 28 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |