




€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.66 | - |
10+ | €7.14 | 32.98% |
25+ | €5.24 | 50.80% |
50+ | €4.28 | 59.89% |
100+ | €3.84 | 63.99% |
200+ | €3.53 | 66.84% |
500+ | €3.29 | 69.16% |
1000+ | €3.12 | 70.77% |
2500+ | €2.87 | 73.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |