




€10.51/ pieceexcl. VAT
€12.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.51 | - |
10+ | €7.01 | 33.27% |
25+ | €5.11 | 51.36% |
50+ | €4.16 | 60.40% |
100+ | €3.76 | 64.20% |
200+ | €3.48 | 66.91% |
500+ | €3.21 | 69.44% |
1000+ | €3.06 | 70.89% |
2500+ | €2.81 | 73.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-09 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 9 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |