IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2528-077

  • ERIKS:13567528
Image 1
Image 2
Image 1
Image 2
Save to list

€10.49/ pieceexcl. VAT

€12.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.49

-

10+

€6.99

33.33%

25+

€5.09

51.45%

50+

€4.14

60.51%

100+

€3.72

64.49%

200+

€3.46

67.03%

500+

€3.19

69.57%

1000+

€3.00

71.38%

2500+

€2.79

73.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2528-077
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
7.7 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free