




€12.86/ pieceexcl. VAT
€15.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.86 | - |
10+ | €8.47 | 34.12% |
25+ | €6.06 | 52.88% |
50+ | €4.62 | 64.11% |
100+ | €4.01 | 68.83% |
200+ | €3.78 | 70.61% |
500+ | €3.50 | 72.82% |
1000+ | €3.33 | 74.15% |
2500+ | €3.12 | 75.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |