




€11.46/ pieceexcl. VAT
€13.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.46 | - |
10+ | €7.39 | 35.49% |
25+ | €5.19 | 54.73% |
50+ | €3.82 | 66.67% |
100+ | €3.27 | 71.48% |
200+ | €2.83 | 75.29% |
500+ | €2.58 | 77.45% |
1000+ | €2.51 | 78.11% |
2500+ | €2.26 | 80.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |