




€9.65/ pieceexcl. VAT
€11.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.65 | - |
10+ | €6.57 | 31.89% |
25+ | €4.94 | 48.82% |
50+ | €4.05 | 58.07% |
100+ | €3.69 | 61.81% |
200+ | €3.15 | 67.32% |
500+ | €2.89 | 70.08% |
1000+ | €2.76 | 71.46% |
2500+ | €2.55 | 73.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2427-06 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |