




€12.45/ pieceexcl. VAT
€15.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.45 | - |
10+ | €8.51 | 31.60% |
25+ | €6.37 | 48.85% |
50+ | €5.26 | 57.71% |
100+ | €4.77 | 61.68% |
200+ | €4.05 | 67.48% |
500+ | €3.76 | 69.77% |
1000+ | €3.53 | 71.60% |
2500+ | €3.27 | 73.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2426-20 |
Shaft diameter | 24 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |