




€14.25/ pieceexcl. VAT
€17.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.25 | - |
10+ | €9.67 | 32.13% |
25+ | €6.97 | 51.07% |
50+ | €5.43 | 61.87% |
100+ | €4.83 | 66.13% |
200+ | €4.52 | 68.27% |
500+ | €4.14 | 70.93% |
1000+ | €3.84 | 73.07% |
2500+ | €3.50 | 75.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |