




€13.21/ pieceexcl. VAT
€15.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.21 | - |
10+ | €8.65 | 34.53% |
25+ | €6.21 | 52.95% |
50+ | €4.75 | 64.03% |
100+ | €4.20 | 68.20% |
200+ | €3.91 | 70.36% |
500+ | €3.55 | 73.09% |
1000+ | €3.34 | 74.68% |
2500+ | €3.12 | 76.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |