




€12.03/ pieceexcl. VAT
€14.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.03 | - |
10+ | €7.85 | 34.76% |
25+ | €5.49 | 54.34% |
50+ | €4.14 | 65.56% |
100+ | €3.57 | 70.30% |
200+ | €3.33 | 72.35% |
500+ | €3.08 | 74.41% |
1000+ | €2.87 | 76.15% |
2500+ | €2.64 | 78.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2225-20 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
d1 | 22 mm |
d2 | 25 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |