




€10.96/ pieceexcl. VAT
€13.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.96 | - |
10+ | €7.01 | 36.05% |
25+ | €4.85 | 55.81% |
50+ | €3.53 | 67.76% |
100+ | €3.00 | 72.62% |
200+ | €2.76 | 74.87% |
500+ | €2.55 | 76.78% |
1000+ | €2.43 | 77.82% |
2500+ | €2.22 | 79.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2225-15 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 15 mm |
With collar | No |
d1 | 22 mm |
d2 | 25 mm |
b1 | 15 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |