IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2023-30

  • ERIKS:13567516
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€13.70/ pieceexcl. VAT

€16.58incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.70

-

10+

€9.48

30.79%

25+

€7.18

47.57%

50+

€5.97

56.45%

100+

€5.43

60.33%

200+

€5.07

62.97%

500+

€4.69

65.74%

1000+

€4.43

67.68%

2500+

€4.09

70.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free