IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2023-25

  • ERIKS:12710688
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€12.26/ pieceexcl. VAT

€14.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.26

-

10+

€8.00

34.73%

25+

€5.66

53.80%

50+

€4.28

65.12%

100+

€3.69

69.92%

200+

€3.44

71.94%

500+

€3.21

73.80%

1000+

€3.06

75.04%

2500+

€2.85

76.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2023-25
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free