




€11.65/ pieceexcl. VAT
€14.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.65 | - |
10+ | €7.54 | 35.24% |
25+ | €5.28 | 54.65% |
50+ | €3.91 | 66.39% |
100+ | €3.40 | 70.80% |
200+ | €3.14 | 73.08% |
500+ | €2.89 | 75.20% |
1000+ | €2.74 | 76.51% |
2500+ | €2.53 | 78.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
d1 | 20 mm |
d2 | 23 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |