




€10.85/ pieceexcl. VAT
€13.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.85 | - |
10+ | €6.94 | 36.08% |
25+ | €4.77 | 56.04% |
50+ | €3.48 | 67.95% |
100+ | €2.95 | 72.85% |
200+ | €2.53 | 76.71% |
500+ | €2.32 | 78.63% |
1000+ | €2.20 | 79.68% |
2500+ | €2.03 | 81.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2023-15 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
d1 | 20 mm |
d2 | 23 mm |
b1 | 15 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |