




€10.13/ pieceexcl. VAT
€12.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.13 | - |
10+ | €6.29 | 37.90% |
25+ | €3.93 | 61.16% |
50+ | €2.74 | 72.98% |
100+ | €2.45 | 75.80% |
200+ | €2.03 | 79.92% |
500+ | €1.88 | 81.43% |
1000+ | €1.77 | 82.55% |
2500+ | €1.67 | 83.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2023-10 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |