




€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.27 | - |
10+ | €5.30 | 35.86% |
25+ | €3.69 | 55.40% |
50+ | €2.89 | 65.06% |
100+ | €2.53 | 69.43% |
200+ | €2.15 | 74.02% |
500+ | €2.00 | 75.86% |
1000+ | €1.88 | 77.24% |
2500+ | €1.73 | 79.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2023-07 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 7 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |