




€10.18/ pieceexcl. VAT
€12.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.18 | - |
10+ | €6.42 | 36.94% |
25+ | €4.33 | 57.46% |
50+ | €3.12 | 69.40% |
100+ | €2.60 | 74.44% |
200+ | €2.34 | 77.05% |
500+ | €2.17 | 78.73% |
1000+ | €2.07 | 79.66% |
2500+ | €1.90 | 81.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2022-20 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 20 mm |
With collar | No |
d1 | 20 mm |
d2 | 22 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |