




€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €5.28 | 35.94% |
25+ | €3.67 | 55.53% |
50+ | €2.87 | 65.21% |
100+ | €2.51 | 69.59% |
200+ | €2.24 | 72.81% |
500+ | €2.09 | 74.65% |
1000+ | €1.98 | 76.04% |
2500+ | €1.82 | 77.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2022-17 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 17 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |