




€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €5.11 | 37.30% |
25+ | €3.52 | 56.88% |
50+ | €2.81 | 65.50% |
100+ | €2.32 | 71.56% |
200+ | €2.07 | 74.59% |
500+ | €1.90 | 76.69% |
1000+ | €1.81 | 77.86% |
2500+ | €1.65 | 79.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2022-145 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 14.5 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |