IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1820-25

  • ERIKS:13567506
Image 1
Image 2
Image 1
Image 2
Save to list

€10.41/ pieceexcl. VAT

€12.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.41

-

10+

€6.75

35.22%

25+

€4.66

55.29%

50+

€3.44

66.97%

100+

€2.83

72.81%

200+

€2.58

75.18%

500+

€2.34

77.55%

1000+

€2.20

78.83%

2500+

€2.09

79.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1820-25
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free