




€10.01/ pieceexcl. VAT
€12.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.01 | - |
10+ | €6.29 | 37.19% |
25+ | €4.22 | 57.87% |
50+ | €3.00 | 70.02% |
100+ | €2.51 | 74.95% |
200+ | €2.24 | 77.61% |
500+ | €2.09 | 79.13% |
1000+ | €1.98 | 80.27% |
2500+ | €1.82 | 81.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
d1 | 18 mm |
d2 | 20 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |