IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1820-15

  • ERIKS:13567504
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.48/ pieceexcl. VAT

€11.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.48

-

10+

€5.87

38.08%

25+

€3.90

58.92%

50+

€2.72

71.34%

100+

€2.20

76.75%

200+

€1.98

79.16%

500+

€1.82

80.76%

1000+

€1.73

81.76%

2500+

€1.58

83.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free