




€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
10+ | €5.21 | 11.90% |
25+ | €4.64 | 21.54% |
50+ | €4.29 | 27.33% |
100+ | €4.07 | 31.19% |
200+ | €3.86 | 34.73% |
500+ | €3.61 | 38.91% |
1000+ | €3.40 | 42.44% |
2500+ | €3.17 | 46.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1618-35 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 35 mm |
With collar | No |
d1 | 16 mm |
d2 | 18 mm |
b1 | 35 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |