




€9.48/ pieceexcl. VAT
€11.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.48 | - |
10+ | €5.93 | 37.47% |
25+ | €3.93 | 58.52% |
50+ | €2.76 | 70.94% |
100+ | €2.38 | 74.95% |
200+ | €2.13 | 77.56% |
500+ | €1.98 | 79.16% |
1000+ | €1.86 | 80.36% |
2500+ | €1.73 | 81.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1618-20 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
d1 | 16 mm |
d2 | 18 mm |
b1 | 20 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |