




€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
10+ | €5.66 | 38.56% |
25+ | €3.72 | 59.59% |
50+ | €2.55 | 72.37% |
100+ | €2.09 | 77.32% |
200+ | €1.82 | 80.21% |
500+ | €1.67 | 81.86% |
1000+ | €1.58 | 82.89% |
2500+ | €1.48 | 83.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
d1 | 16 mm |
d2 | 18 mm |
b1 | 15 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |