IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1618-12

  • ERIKS:13567498
Image 1
Image 2
Image 1
Image 2
Save to list

€9.18/ pieceexcl. VAT

€11.11incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.18

-

10+

€5.64

38.51%

25+

€3.69

59.83%

50+

€2.53

72.46%

100+

€2.07

77.43%

200+

€1.82

80.12%

500+

€1.65

81.99%

1000+

€1.56

83.02%

2500+

€1.46

84.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1618-12
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free