




€9.06/ pieceexcl. VAT
€10.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.06 | - |
10+ | €5.57 | 38.57% |
25+ | €3.61 | 60.17% |
50+ | €2.47 | 72.75% |
100+ | €2.00 | 77.99% |
200+ | €1.77 | 80.50% |
500+ | €1.62 | 82.18% |
1000+ | €1.54 | 83.02% |
2500+ | €1.44 | 84.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1618-10 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |