




€10.39/ pieceexcl. VAT
€12.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.39 | - |
10+ | €6.46 | 37.84% |
25+ | €4.31 | 58.50% |
50+ | €3.06 | 70.57% |
100+ | €2.51 | 75.87% |
200+ | €2.20 | 78.79% |
500+ | €2.07 | 80.07% |
1000+ | €1.92 | 81.54% |
2500+ | €1.81 | 82.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |