IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1517-20

  • ERIKS:13567495
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.65/ pieceexcl. VAT

€11.68incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.65

-

10+

€6.00

37.80%

25+

€4.01

58.46%

50+

€2.81

70.87%

100+

€2.32

75.98%

200+

€2.07

78.54%

500+

€1.90

80.31%

1000+

€1.81

81.30%

2500+

€1.65

82.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1517-20
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free