




€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.14 | - |
10+ | €5.61 | 38.67% |
25+ | €3.67 | 59.88% |
50+ | €2.51 | 72.56% |
100+ | €2.03 | 77.75% |
200+ | €1.79 | 80.46% |
500+ | €1.63 | 82.12% |
1000+ | €1.54 | 83.16% |
2500+ | €1.44 | 84.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
d1 | 15 mm |
d2 | 17 mm |
b1 | 15 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |