




€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.67 | - |
10+ | €4.12 | 38.18% |
25+ | €2.77 | 58.40% |
50+ | €2.11 | 68.38% |
100+ | €1.79 | 73.22% |
200+ | €1.54 | 76.92% |
500+ | €1.41 | 78.92% |
1000+ | €1.35 | 79.77% |
2500+ | €1.24 | 81.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1517-07 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 7 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |