




€9.73/ pieceexcl. VAT
€11.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.73 | - |
10+ | €5.83 | 40.04% |
25+ | €3.82 | 60.74% |
50+ | €2.85 | 70.70% |
100+ | €2.41 | 75.20% |
200+ | €2.11 | 78.32% |
500+ | €2.00 | 79.49% |
1000+ | €1.84 | 81.05% |
2500+ | €1.73 | 82.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1416-25 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |