




€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.35 | - |
10+ | €5.64 | 39.63% |
25+ | €3.67 | 60.77% |
50+ | €2.62 | 71.95% |
100+ | €2.17 | 76.83% |
200+ | €1.90 | 79.67% |
500+ | €1.81 | 80.69% |
1000+ | €1.65 | 82.32% |
2500+ | €1.54 | 83.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1416-20 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |