




€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €5.49 | 38.90% |
25+ | €3.57 | 60.25% |
50+ | €2.45 | 72.73% |
100+ | €1.98 | 78.01% |
200+ | €1.73 | 80.76% |
500+ | €1.58 | 82.45% |
1000+ | €1.50 | 83.30% |
2500+ | €1.39 | 84.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1416-15 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |