IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1416-12

  • ERIKS:13567489
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.76

-

10+

€5.32

39.26%

25+

€3.44

60.74%

50+

€2.26

74.19%

100+

€1.84

78.96%

200+

€1.54

82.43%

500+

€1.44

83.51%

1000+

€1.35

84.60%

2500+

€1.27

85.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1416-12
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free