




€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €5.72 | 36.36% |
25+ | €3.67 | 59.20% |
50+ | €2.49 | 72.30% |
100+ | €2.07 | 76.96% |
200+ | €1.86 | 79.28% |
500+ | €1.63 | 81.82% |
1000+ | €1.52 | 83.09% |
2500+ | €1.37 | 84.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |